1/2" MNPT x Tube Stem Adapter PK 10

JOHN GUEST| Zoro #: G1566652| Mfr #: PP051624W-PK10

$27.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Basic Fitting Shape: Adapter
Tube Fitting Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566652 Mfr #: PP051624W-PK10
Pipe Size (Fittings): 1/2"Basic Fitting Shape: Adapter
Tube Fitting Material: PolypropyleneItem: Stem Adapter
Stem OD: 1/2"Temp. Range: 9 Degrees to 150 Degrees F
Basic Fitting Material: PlasticSpecific Fitting Shape: Adapter
Color: WHITEMax. Pressure: 150 psi
Fitting Connection Type: Tube x MNPTStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Country of Origin (subject to change): United Kingdom

Description

Stem Adapter, Tube Fitting Material Polypropylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/2 In., Stem OD 1/2 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews