3/8" MNPT x 1/4" Tube Male Adapter PK 10

JOHN GUEST| Zoro #: G2452861| Mfr #: PP010823W-PK10

$28.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 9 Degrees to 150 Degrees F
Tube Size: 1/4"
Item: Male Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452861 Mfr #: PP010823W-PK10
Temp. Range: 9 Degrees to 150 Degrees FTube Size: 1/4"
Item: Male AdapterSpecific Fitting Shape: Adapter
Fitting Connection Type: Tube x MNPTTube Fitting Material: Polypropylene
Pipe Size (Fittings): 3/8"Basic Fitting Material: Plastic
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Basic Fitting Shape: AdapterColor: White
Country of Origin (subject to change): United Kingdom

Description

Male Adapter, Tube Fitting Material Polypropylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews