7/16" x 3/8" Tube Faucet Adapter PK 10

JOHN GUEST| Zoro #: G1112736| Mfr #: PP3212U7W-PK10

$31.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Basic Fitting Shape: Adapter
Specific Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112736 Mfr #: PP3212U7W-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageBasic Fitting Shape: Adapter
Specific Fitting Shape: AdapterTube Fitting Material: Polypropylene
Pipe Size (Fittings): 7/16"Max. Pressure: 150 psi
Color: WhiteFitting Connection Type: Tube
Temp. Range: 9 Degrees to 150 Degrees FTube Size: 3/8"
Basic Fitting Material: PlasticCountry of Origin (subject to change): United Kingdom

Description

Faucet Adapter, Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Pipe Size (Fittings) 7/16 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews