Adapter, Tube OD 3/8 In., Poly, PK10

JOHN GUEST| Zoro #: G2131692| Mfr #: PP011223W-PK10

$42.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Specific Fitting Shape: Adapter
Basic Fitting Material: Plastic
Fitting Connection Type: Tube x MNPT

Technical Specifications

Zoro #: G2131692 Mfr #: PP011223W-PK10
Specific Fitting Shape: AdapterBasic Fitting Material: Plastic
Fitting Connection Type: Tube x MNPTMax. Pressure: 150 psi
Basic Fitting Shape: AdapterStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Item: Male AdapterColor: WHITE
Pipe Size (Fittings): 3/8"Tube Fitting Material: Polypropylene
Temp. Range: 9 Degrees to 150 Degrees FTube Size: 3/8"
Country of Origin (subject to change): United Kingdom

Product Description

Male Adapter, Tube Fitting Material Polypropylene, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews