5/16" Tube Union Tee PK 10

JOHN GUEST| Zoro #: G2138525| Mfr #: PPM0208W-PK10

$30.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Tube Fitting Material: Polypropylene
Temp. Range: 9 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138525 Mfr #: PPM0208W-PK10
Max. Pressure: 150 psiTube Fitting Material: Polypropylene
Temp. Range: 9 Degrees to 150 Degrees FSpecific Fitting Shape: Adapter
Color: WHITEStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Fitting Connection Type: TubeBasic Fitting Material: Plastic
Basic Fitting Shape: TeeItem: Union Tee
Tube Size: 5/16"Country of Origin (subject to change): United Kingdom

Description

Union Tee, Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Tube Size 5/16 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews