BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Adapter Union, 1/4 In., Tube, PK10

JOHN GUEST| Zoro #: G1994937| Mfr #: PI-0408-S

$16.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Acetal Copolymer
Basic Fitting Shape: Adapter
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994937 Mfr #: PI-0408-S
Tube Fitting Material: Acetal CopolymerBasic Fitting Shape: Adapter
Basic Fitting Material: PlasticSpecific Fitting Shape: Adapter Union
Tube Size: 1/4"Max. Pressure: 150 psi
Fitting Connection Type: TubeStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterItem: Union Adapter
Color: GrayCountry of Origin (subject to change): United Kingdom

Description

Union Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews