John Guest
Acetal Copolymer Union Adapter, 15/32 in Tube Size
Mfr # PM0412E-PK10
Zoro # G1698654
Free Shipping & Returns
$82.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube
- Tube Size 15/32 in
- Max. Pressure 150 psi
Explore More Products
- JOHN GUEST Acetal Copolymer Adapter, 3/8 in Tube Size PI011202S-PK10
- JOHN GUEST Polypropylene Male Adapter, 1/4 in Tube Size PP010823W-PK10
- JOHN GUEST Polypropylene Bulkhead Union, 1/4 in Tube Size PP1208E
- JOHN GUEST PEX Coupler, 1/2 in Tube Size PEI0420
- JOHN GUEST Polypropylene Reducing Elbow, 1/4 in, 3/8 in Tube Size PP211208E
- JOHN GUEST Polypropylene Union Elbow, 90 Degrees, 3/8 in Tube Size PP0312W-PK10
- JOHN GUEST Acetal Copolymer Swivel Elbow, 90 Degrees, 5/16 in Tube Size PM090801S-PK10
- JOHN GUEST Acetal Copolymer Swivel Branch Tee, 13/32 in Tube Size PM101014EPK10
- JOHN GUEST Acetal Copolymer Swivel Elbow, 90 Degrees, 3/16 in Tube Size PM090501E-PK10
- JOHN GUEST Acetal Copolymer Union Adapter, 1/4 in Tube Size PI-0408-S
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect 90-Degree Elbow FSBE34
- John Guest Push-to-Connect Tube Fittings