THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Adapter Union, 3/16" Tube OD, Black, PK10

JOHN GUEST| Zoro #: G1289425| Mfr #: PM0405E-PK10

$35.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Fitting Connection Type: Tube
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1289425 Mfr #: PM0405E-PK10
Color: BlackFitting Connection Type: Tube
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Tube Fitting Material: Acetal CopolymerSpecific Fitting Shape: Adapter Union
Tube Size: 3/16"Basic Fitting Shape: Adapter
Item: Union AdapterTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageCountry of Origin (subject to change): United Kingdom

Description

Union Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 3/16 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews