Adapter Union, 5/32" Tube OD, Black, PK10

JOHN GUEST| Zoro #: G0519233| Mfr #: PM0404E-PK10

$34.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Tube Size: 5/32"
Item: Union Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0519233 Mfr #: PM0404E-PK10
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Size: 5/32"
Item: Union AdapterSpecific Fitting Shape: Adapter Union
Fitting Connection Type: TubeTube Fitting Material: Acetal Copolymer
Basic Fitting Material: PlasticStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Max. Pressure: 150 psiBasic Fitting Shape: Adapter
Color: BlackCountry of Origin (subject to change): United Kingdom

Description

Union Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 5/32 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews