Adapter Union, 5/32" Tube OD, PK10

JOHN GUEST| Zoro #: G0319051| Mfr #: PM0404S-PK10

$27.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Specific Fitting Shape: Adapter Union
Basic Fitting Material: Plastic
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0319051 Mfr #: PM0404S-PK10
Specific Fitting Shape: Adapter UnionBasic Fitting Material: Plastic
Fitting Connection Type: TubeMax. Pressure: 150 psi
Basic Fitting Shape: AdapterStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Item: Union AdapterColor: Gray
Tube Fitting Material: Acetal CopolymerTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Tube Size: 5/32"Country of Origin (subject to change): United Kingdom

Product Description

Union Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 5/32 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews