LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/8" Tube Union Adapter PK 10

JOHN GUEST| Zoro #: G0613426| Mfr #: PP0412W-PK10

$35.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Tube Fitting Material: Polypropylene
Temp. Range: 9 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0613426 Mfr #: PP0412W-PK10
Max. Pressure: 150 psiTube Fitting Material: Polypropylene
Temp. Range: 9 Degrees to 150 Degrees FSpecific Fitting Shape: Adapter Union
Color: WHITEStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Fitting Connection Type: TubeBasic Fitting Material: Plastic
Basic Fitting Shape: AdapterItem: Union Adapter
Tube Size: 3/8"Country of Origin (subject to change): United Kingdom

Description

Union Adapter, Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Tube Size 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews