Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Branch Tee, 13/32" Tube OD, Blk, PK10

  • Zoro #: G0496474
  • Mfr #: PM101004E-PK10

$113.67 ($11.37/unit)

  • Specific Pipe Fitting Shape: Branch Tee
  • Basic Pipe Fitting Material: Plastic
  • Basic Pipe Fitting Shape: Tee
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

John Guest #PM101004E-PK10 Specifications

  • Zoro #: G0496474
  • Mfr #: PM101004E-PK10
Specific Pipe Fitting Shape: Branch Tee Basic Pipe Fitting Material: Plastic
Basic Pipe Fitting Shape: Tee Specific Fitting Shape: Branch Tee
Fitting Connection Type: Tube x Male BSPT Item: Swivel Branch Tee
Pipe Size (Fittings): 1/2" Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Pipe Size - Pipe Fitting: 1/2" Max. Pressure: 150 psi
Tube Fitting Material: Acetal Copolymer Color: Black
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage Tube Size: 13/32"
Pipe Fitting Connection Type: Tube x Male BSPT Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Swivel Branch Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 13/32 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of John Guest #PM101004E-PK10