Branch Tee, 3/16" Tube OD, Blk, PK10

JOHN GUEST| Zoro #: G1137525| Mfr #: PM100402E-PK10

$73.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Fitting Connection Type: Tube x Male BSPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137525 Mfr #: PM100402E-PK10
Color: BlackFitting Connection Type: Tube x Male BSPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Tube Fitting Material: Acetal CopolymerSpecific Fitting Shape: Branch Tee
Pipe Size (Fittings): 1/4"Tube Size: 3/16"
Basic Fitting Shape: TeeItem: Swivel Branch Tee
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Country of Origin (subject to change): United Kingdom

Description

Swivel Branch Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/16 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews