SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Branch Tee, 3/8 In. Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G1296294| Mfr #: PI100223S-PK10

$70.85 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: TeeFitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296294 Mfr #: PI100223S-PK10
Color: GrayBasic Fitting Shape: Tee
Fitting Connection Type: Tube x MNPTMax. Pressure: 150 psi
Tube Size: 3/8"Specific Fitting Shape: Branch Tee
Pipe Size (Fittings): 3/8"Item: Swivel Branch Tee
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Fitting Material: Acetal Copolymer
Basic Fitting Material: PlasticStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Country of Origin (subject to change): United Kingdom

Description

Swivel Branch Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews