Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Branch Tee, 3/8" Tube OD, Gray, PK10

  • Zoro #: G0504716
  • Mfr #: PI101222S-PK10

$72.05 ($7.21/unit)

  • Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
  • Tube Fitting Material: Acetal Copolymer
  • Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

John Guest #PI101222S-PK10 Specifications

  • Zoro #: G0504716
  • Mfr #: PI101222S-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage Tube Fitting Material: Acetal Copolymer
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water Basic Pipe Fitting Shape: Tee
Tube Size: 3/8" Basic Pipe Fitting Material: Plastic
Pipe Size (Fittings): 1/4" Item: Swivel Branch Tee
Specific Fitting Shape: Branch Tee Fitting Connection Type: Tube x MNPT
Max. Pressure: 150 psi Pipe Fitting Connection Type: Tube x MNPT
Color: Gray Pipe Size - Pipe Fitting: 1/4"
Specific Pipe Fitting Shape: Branch Tee Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Swivel Branch Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 1/4 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of John Guest #PI101222S-PK10