LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Branch Tee, 5/16" Tube OD, Blk, PK10

JOHN GUEST| Zoro #: G1570423| Mfr #: PM100812E-PK10

$93.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Acetal Copolymer
Pipe Size (Fittings): 1/4"
Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570423 Mfr #: PM100812E-PK10
Tube Fitting Material: Acetal CopolymerPipe Size (Fittings): 1/4"
Basic Fitting Shape: TeeBasic Fitting Material: Plastic
Specific Fitting Shape: Branch TeeTube Size: 5/16"
Max. Pressure: 150 psiFitting Connection Type: Tube x Male BSPP
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Item: Swivel Branch TeeColor: Black
Country of Origin (subject to change): United Kingdom

Description

Swivel Branch Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPP, Pipe Size (Fittings) 1/4 In., Tube Size 5/16 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews