Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Branch Tee, 5/16" Tube OD, Blk, PK10

JOHN GUEST| Zoro #: G1112605| Mfr #: PM100813E-PK10

$99.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Acetal Copolymer
Pipe Size (Fittings): 3/8"
Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112605 Mfr #: PM100813E-PK10
Tube Fitting Material: Acetal CopolymerPipe Size (Fittings): 3/8"
Basic Fitting Shape: TeeBasic Fitting Material: Plastic
Specific Fitting Shape: Branch TeeTube Size: 5/16"
Max. Pressure: 150 psiFitting Connection Type: Tube x Male BSPP
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Item: Swivel Branch TeeColor: Black
Country of Origin (subject to change): United Kingdom

Description

Swivel Branch Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPP, Pipe Size (Fittings) 3/8 In., Tube Size 5/16 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews