1/4" Tube x 1/4" Tube x 1/8" MNPT Swivel Branch Tee PK 10

JOHN GUEST| Zoro #: G2303305| Mfr #: PP100821W-PK10

$58.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Plastic
Item: Swivel Branch Tee
Specific Fitting Shape: Branch Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303305 Mfr #: PP100821W-PK10
Basic Fitting Material: PlasticItem: Swivel Branch Tee
Specific Fitting Shape: Branch TeeFitting Connection Type: Tube x Tube x MNPT
Tube Size: 1/4"Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Temp. Range: 9 Degrees to 150 Degrees FPipe Size (Fittings): 1/8"
Basic Fitting Shape: TeeMax. Pressure: 150 psi
Color: WhiteTube Fitting Material: Polypropylene
Country of Origin (subject to change): United Kingdom

Description

Swivel Branch Tee, Tube Fitting Material Polypropylene, Fitting Connection Type Tube x Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews