Bulkhead Union, 1/4 In Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G1194846| Mfr #: PI1208S-PK10

$46.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1194846 Mfr #: PI1208S-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTube Fitting Material: Acetal Copolymer
Fitting Connection Type: TubeBasic Fitting Material: Plastic
Color: GrayTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Basic Fitting Shape: UnionSpecific Fitting Shape: Bulkhead Union
Max. Pressure: 150 psiTube Size: 1/4"
Item: Bulkhead UnionCountry of Origin (subject to change): United Kingdom

Product Description

Bulkhead Union, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.