John Guest
Acetal Copolymer Bulkhead Union, 1/4 in Tube Size
Mfr # CI1208W-PK10
Zoro # G1491707
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Bulkhead Union Adapter
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Max. Pressure 150 psi
Explore More Products
- JOHN GUEST Polypropylene Swivel Elbow, 90 Degrees, 3/8 in Tube Size PP091223W-PK10
- JOHN GUEST Acetal Copolymer Fixed Elbow, 90 Degrees, 1/4 in Tube Size PI-480822-S
- JOHN GUEST Acetal Copolymer Union Adapter, 5/32 in Tube Size PM0404E-PK10
- JOHN GUEST Acetal Copolymer Adapter, 5/16 in Tube Size PM010821S-PK10
- JOHN GUEST Acetal Copolymer Male Adapter, 5/32 in Tube Size PM010411E-PK10
- JOHN GUEST Acetal Copolymer Faucet Adapter, 1/4 in Tube Size CI-3208U7-S
- JOHN GUEST Acetal Copolymer Swivel Branch Tee, 5/32 in Tube Size PM100412E-PK10
- JOHN GUEST Acetal Copolymer Reducer, 5/32 in Tube Size PI060605S-PK10
- JOHN GUEST Acetal Copolymer Swivel Branch Tee, 5/32 in Tube Size PM100421S-PK10
- LEGRIS Union Elbow, Outside Dia 14mm, PK10 3102 14 00
- TECHNIFIT Fitting, Check Valve, Union, 1/4" CVPU1/4
- John Guest Push-to-Connect Tube Fittings