20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Bulkhead Union, 3/16 In Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G1243444| Mfr #: PI1206S-PK10

$52.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1243444 Mfr #: PI1206S-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Item: Bulkhead UnionTube Fitting Material: Acetal Copolymer
Fitting Connection Type: TubeBasic Fitting Material: Plastic
Basic Fitting Shape: UnionColor: Gray
Specific Fitting Shape: Bulkhead UnionTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Tube Size: 3/16"Country of Origin (subject to change): United Kingdom

Product Description

Bulkhead Union, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 3/16 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.