1/4" Tube Bulkhead Adapter PK 10

JOHN GUEST| Zoro #: G2200222| Mfr #: PP1208W-PK10

$48.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2200222 Mfr #: PP1208W-PK10
Max. Pressure: 150 psiBasic Fitting Material: Plastic
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageColor: WHITE
Tube Fitting Material: PolypropyleneTemp. Range: 9 Degrees to 150 Degrees F
Item: Bulkhead AdapterFitting Connection Type: Tube
Basic Fitting Shape: AdapterSpecific Fitting Shape: Bulkhead Adapter
Tube Size: 1/4"Country of Origin (subject to change): United Kingdom

Product Description

Bulkhead Adapter, Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews