JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/8" Tube Bulkhead Adapter PK 10

JOHN GUEST| Zoro #: G1025613| Mfr #: PP1212W-PK10

$65.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025613 Mfr #: PP1212W-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTube Fitting Material: Polypropylene
Color: WHITEBasic Fitting Material: Plastic
Temp. Range: 9 Degrees to 150 Degrees FMax. Pressure: 150 psi
Item: Bulkhead AdapterFitting Connection Type: Tube
Basic Fitting Shape: AdapterSpecific Fitting Shape: Bulkhead Adapter
Tube Size: 3/8"Country of Origin (subject to change): United Kingdom

Product Description

Bulkhead Adapter, Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Tube Size 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews