5/16" Push Acetal Check Valve

JOHN GUEST| Zoro #: G1494482| Mfr #: 5/16SCV-PK

$17.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Acetal Resin Copolymer
Material of Construction: Acetal Resin Copolymer
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494482 Mfr #: 5/16SCV-PK
Sub-Category: Acetal Resin CopolymerMaterial of Construction: Acetal Resin Copolymer
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Temp.: 167 Degrees F
Cracking Pressure: 0.3 psiMax. Water Pressure: 150 psi
Item: Check ValveConnection Type: Push
Size: 5/16"Country of Origin (subject to change): United Kingdom

Description

Check Valve, Material of Construction Acetal Resin Copolymer, Size 5/16 In., Connection Type Push, Max. Water Pressure 150 psi, Cracking Pressure 0.3 psi, Max. Temp. 167 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews