15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flare Adapter, 1/2 In Tube OD, Acetal, PK10

JOHN GUEST| Zoro #: G0617827| Mfr #: PI0116F8S-PK10

$65.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0617827 Mfr #: PI0116F8S-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTube Fitting Material: Acetal Copolymer
Basic Fitting Material: PlasticColor: Gray
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterItem: Male Flare Adapter
Color: GrayFitting Connection Type: Tube x Flare
Basic Fitting Shape: AdapterSpecific Fitting Shape: Flare Adapter
Max. Pressure: 150 psiTube Size: 1/2"
Country of Origin (subject to change): United Kingdom

Product Description

Male Flare Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Flare, Tube Size 1/2 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews