John Guest
Acetal Copolymer Cross, 3/8 in Tube Size
Mfr # PI4712S-10PK
Zoro # G1964961
Free Shipping & Returns
$96.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Cross
- Fitting Connection Type Tube
- Tube Size 3/8 in
- Max. Pressure 150 psi
Explore More Products
- JOHN GUEST Polypropylene Female Connector, 3/8 in Tube Size PSEI6012U9
- JOHN GUEST Acetal Copolymer Male Adapter, 3/8 in Tube Size PI0112F6S-PK10
- JOHN GUEST Acetal Copolymer Plug, 3/8 in Tube Size PI0812S-PK10
- JOHN GUEST Plug, 5/32 In Tube OD, Acetal, Gray, PK10 PM0804S-PK10
- JOHN GUEST Acetal Copolymer Plug-In Elbow, 90 Degrees, 1/4 in Tube Size PM220606E-PK10
- JOHN GUEST Acetal Copolymer Union Elbow, 90 Degrees, 1/2 in Tube Size PI-0316-S
- JOHN GUEST Acetal Copolymer Swivel Elbow, 90 Degrees, 5/16 in Tube Size PM090812E-PK10
- JOHN GUEST Acetal Copolymer Elbow, 90 Degrees, 1/4 in Tube Size PI290808S-PK10
- JOHN GUEST Adapter, 5/32 In. Stem OD, Gray, PK10 PM050421S-10PK
- LEGEND VALVE 1" PUSH FIT SLIP COUPLING 456-505NL
- LEGRIS Male Connector, Tube 5/32, Pipe 1/8, PK10 3175 04 10
- John Guest Tube Fittings