Divider, 1/4 In Tube OD, PK10

JOHN GUEST| Zoro #: G1231404| Mfr #: PI2308S-PK10

$43.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Acetal Copolymer
Basic Fitting Shape: Wye
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231404 Mfr #: PI2308S-PK10
Tube Fitting Material: Acetal CopolymerBasic Fitting Shape: Wye
Basic Fitting Material: PlasticSpecific Fitting Shape: Divider
Tube Size: 1/4"Max. Pressure: 150 psi
Fitting Connection Type: TubeStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterItem: Divider, 2-Way
Color: GrayCountry of Origin (subject to change): United Kingdom

Description

Divider, 2-Way, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews