PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

90 Elbow, 3/8 in. Tube OD, Acetl, Gry, PK10

JOHN GUEST| Zoro #: G1977516| Mfr #: PI291208S-PK10

$32.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1977516 Mfr #: PI291208S-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageBasic Fitting Material: Plastic
Tube Fitting Material: Acetal CopolymerMax. Pressure: 150 psi
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterFitting Connection Type: Stem x Barb
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow
Stem OD: 3/8"Tube Size: 1/4"
Item: Elbow, 90 DegreesColor: Gray
Country of Origin (subject to change): United Kingdom

Product Description

Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Stem x Barb, Tube Size 1/4 In., Stem OD 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews