JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

90 Elbow, Fixed, Pk10

JOHN GUEST| Zoro #: G1019365| Mfr #: PI-480823-S

$25.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1019365 Mfr #: PI-480823-S
Tube Fitting Material: Acetal CopolymerColor: Gray
Max. Pressure: 150 psiBasic Fitting Material: Plastic
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Fitting Connection Type: Tube x MNPTPipe Size (Fittings): 3/8"
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow
Tube Size: 1/4"Item: Fixed Elbow, 90 Degrees
Country of Origin (subject to change): United Kingdom

Product Description

Fixed Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Save 15%. Sign up for Z-mail.