90 Elbow, Fixed, Pk10

JOHN GUEST| Zoro #: G0251465| Mfr #: PI-481223-S

$40.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0251465 Mfr #: PI-481223-S
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Tube Fitting Material: Acetal CopolymerBasic Fitting Material: Plastic
Color: GrayTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Pipe Size (Fittings): 3/8"Basic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees ElbowTube Size: 3/8"
Item: Fixed Elbow, 90 DegreesFitting Connection Type: Tube x MNPT
Country of Origin (subject to change): United Kingdom

Product Description

Fixed Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.