90 Elbow Union, Union, Pk10

JOHN GUEST| Zoro #: G2354807| Mfr #: PI-0308-S

$17.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2354807 Mfr #: PI-0308-S
Tube Fitting Material: Acetal CopolymerBasic Fitting Material: Plastic
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Max. Pressure: 150 psiColor: Gray
Fitting Connection Type: TubeBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Elbow UnionTube Size: 1/4"
Item: Union Elbow, 90 DegreesCountry of Origin (subject to change): United Kingdom

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.