KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Stop, 1/4 In. Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G2298527| Mfr #: PI4608S-10PK

$17.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298527 Mfr #: PI4608S-10PK
Tube Size: 1/4"Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Fitting Connection Type: TubeColor: Gray
Specific Fitting Shape: End StopMax. Pressure: 230 psi
Basic Fitting Shape: End StopBasic Fitting Material: Plastic
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterItem: End Stop
Tube Fitting Material: Acetal CopolymerCountry of Origin (subject to change): United Kingdom

Description

End Stop, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 230 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews