Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug, 1/2 In Tube OD, Acetal, Gray, PK10

  • Zoro #: G0495451
  • Mfr #: PI0816S-PK10

$17.75 ($1.77/unit)

  • Pipe Fitting Connection Type: Tube
  • Item: Plug
  • Basic Pipe Fitting Shape: Plug
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

John Guest #PI0816S-PK10 Specifications

  • Zoro #: G0495451
  • Mfr #: PI0816S-PK10
Pipe Fitting Connection Type: Tube Item: Plug
Basic Pipe Fitting Shape: Plug Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Color: Gray Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Tube Fitting Material: Acetal Copolymer Basic Pipe Fitting Material: Plastic
Tube Size: 1/2" Max. Pressure: 150 psi
Specific Pipe Fitting Shape: Plug Specific Fitting Shape: Plug
Fitting Connection Type: Tube Stem OD: 1/2"
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Plug, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/2 In., Stem OD 1/2 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of John Guest #PI0816S-PK10