20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Plug, 15/32" Tube OD, Acetal, Black, PK10

JOHN GUEST| Zoro #: G0457642| Mfr #: PM0812R-PK10

$32.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457642 Mfr #: PM0812R-PK10
Basic Fitting Material: PlasticStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Fitting Material: Acetal Copolymer
Max. Pressure: 150 psiStem OD: 12mm
Item: PlugColor: BLACK
Fitting Connection Type: TubeBasic Fitting Shape: Plug
Specific Fitting Shape: PlugCountry of Origin (subject to change): United Kingdom

Product Description

Plug, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Stem OD 12mm, Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).