Plug, 5/16" Tube OD, Acetal, Black, PK10

JOHN GUEST| Zoro #: G1001917| Mfr #: PM0808R-PK10

$16.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Basic Fitting Shape: Plug
Specific Fitting Shape: Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001917 Mfr #: PM0808R-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageBasic Fitting Shape: Plug
Specific Fitting Shape: PlugTube Fitting Material: Acetal Copolymer
Stem OD: 8mmMax. Pressure: 150 psi
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterColor: Black
Fitting Connection Type: TubeTube Size: 5/16"
Basic Fitting Material: PlasticCountry of Origin (subject to change): United Kingdom

Description

Plug, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 5/16 In., Stem OD 8mm, Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews