John Guest
Polypropylene Plug-In Elbow, 1/2 in Tube Size
Mfr # PP221616E
Zoro # G9908608
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x Stem
- Tube Size 1/2 in
- Stem OD 1/2 in
Explore More Products
- JOHN GUEST Acetal Copolymer Tube to Hose Adapter, 3/8 in Tube Size PI251212S-PK10
- JOHN GUEST Acetal Copolymer Union Adapter, 1/4 in Tube Size PM0406E-PK10
- JOHN GUEST Polypropylene Male Adapter, 3/8 in Tube Size PP011222W-PK10
- JOHN GUEST Acetal Copolymer Swivel Elbow, 90 Degrees, 5/16 in Tube Size PM090801E-PK10
- JOHN GUEST Acetal Copolymer Male Adapter, 5/16 in Tube Size PM010812E-PK10
- JOHN GUEST Acetal Copolymer Plug, 1/2 in Tube Size PI0816S-PK10
- JOHN GUEST Acetal Copolymer Plug, 5/16 in Tube Size PM0808R-PK10
- JOHN GUEST Acetal Copolymer Elbow, 90 Degrees, 1/4 in Tube Size PI291008S-PK10
- JOHN GUEST Acetal Copolymer Elbow, 90 Degrees, 5/16 in Tube Size PM290808S-PK10
- SHARKBITE Sb Elbow 1/2X1/2 F Lf U308LFA
- TRUESEAL Kynar(R) Tube Stem Adapter, 3/8 in Tube Size FB6TMC4
- John Guest Push-to-Connect Tube Fittings