John Guest
1/4-Turn Stop, 1/4 In PF, PK5
Mfr # PPSV-040808-W
Zoro # G1895162
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/4"
- Inlet Size 1/4"
- Body Material Polypropylene
- Max. Pressure 150 psi
- Valve Design Straight
Explore More Products
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF PISV0412S
- JOHN GUEST Adapter, 3/8 In, 1/4 In Tube OD, 150 psi ASVPP1
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 PPSV040808E
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF x MNPT, PK5 PPSV-011223-W
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" ASV3
- JOHN GUEST Water Supply Stop, FNPT Inlet Type, PK10 PPSV451223E
- JOHN GUEST 1/4-Turn Stop, 1/4 In MNPT, PK5 PPSV-010822-W
- JOHN GUEST Adapter, 3/8 In, 3/8 In Tube OD, 150 psi ASVPP2
- LEGEND VALVE 1/2" T-504 LONG BONNET STOP 107-253
- LEGEND VALVE 1/2" T-504 NO LEAD LONG BONNET 107-253NL
- JONES STEPHENS Icemaker Box, Quarter Turn Valve with 1/2 in. PEX F1960 Connection, Lead Free B05914LF
- John Guest Valves