Reducer, 1/2 In. Tube OD, Acetal, PK10

JOHN GUEST| Zoro #: G1776117| Mfr #: PI061610S-PK10

$34.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: AdapterFitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776117 Mfr #: PI061610S-PK10
Color: GrayBasic Fitting Shape: Adapter
Fitting Connection Type: TubeMax. Pressure: 150 psi
Tube Size: 5/16"Specific Fitting Shape: Reducer
Item: ReducerStem OD: 1/2"
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Fitting Material: Acetal Copolymer
Basic Fitting Material: PlasticStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Country of Origin (subject to change): United Kingdom

Description

Reducer, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 5/16 In., Stem OD 1/2 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews