KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reducer, 3/8 In. Tube OD, Acetal, PK10

JOHN GUEST| Zoro #: G1306426| Mfr #: PI061208S-PK10

$30.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Stem OD: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306426 Mfr #: PI061208S-PK10
Tube Size: 1/4"Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Stem OD: 3/8"Fitting Connection Type: Tube
Color: GraySpecific Fitting Shape: Reducer
Max. Pressure: 150 psiBasic Fitting Shape: Adapter
Basic Fitting Material: PlasticTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Item: ReducerTube Fitting Material: Acetal Copolymer
Country of Origin (subject to change): United Kingdom

Description

Reducer, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/4 In., Stem OD 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews