WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Reducer, Tube OD 1/2" x 3/8", Poly, PK10

JOHN GUEST| Zoro #: G2093935| Mfr #: PP061612W-PK10

$69.73 /pk

This item ships free. DetailsStandard ground shipping
Details:
Specific Fitting Shape: Reducer
Basic Fitting Material: Plastic
Fitting Connection Type: Tube

Technical Specifications

Zoro #: G2093935 Mfr #: PP061612W-PK10
Specific Fitting Shape: ReducerBasic Fitting Material: Plastic
Fitting Connection Type: TubeMax. Pressure: 150 psi
Basic Fitting Shape: AdapterStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Item: ReducerColor: WHITE
Tube Fitting Material: PolypropyleneTemp. Range: 9 Degrees to 150 Degrees F
Tube Size: 1/2" x 3/8"Country of Origin (subject to change): United Kingdom

Product Description

Reducer, Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Tube Size 1/2 In. x 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews