Reducer Union, 1/2 x 5/16 In., Gray, PK10

JOHN GUEST| Zoro #: G1171292| Mfr #: PI201610S-PK10

$51.84 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Union
Max. Pressure: 150 psi
Tube Size: 1/2" x 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171292 Mfr #: PI201610S-PK10
Specific Fitting Shape: Reducing UnionMax. Pressure: 150 psi
Tube Size: 1/2" x 5/16"Color: Gray
Basic Fitting Material: PlasticBasic Fitting Shape: Union
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageFitting Connection Type: Tube
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Fitting Material: Acetal Copolymer
Item: Reducer UnionCountry of Origin (subject to change): United Kingdom

Description

Reducer Union, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/2 In. x 5/16 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews