DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Reducer Union, 3/8 x 1/4 In., Gray, PK10

JOHN GUEST| Zoro #: G1005112| Mfr #: PI201208S-PK10

$31.17 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Union
Max. Pressure: 150 psi
Tube Size: 3/8" x 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005112 Mfr #: PI201208S-PK10
Specific Fitting Shape: Reducing UnionMax. Pressure: 150 psi
Tube Size: 3/8" x 1/4"Color: Gray
Basic Fitting Material: PlasticBasic Fitting Shape: Union
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageFitting Connection Type: Tube
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Fitting Material: Acetal Copolymer
Item: Reducer UnionCountry of Origin (subject to change): United Kingdom

Description

Reducer Union, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 3/8 In. x 1/4 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews