BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Reducing Tee, 1/2x1/2x3/8In., Gray, PK10

JOHN GUEST| Zoro #: G1549685| Mfr #: PI301612S-10PK

$60.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Reducing TeeStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTube Fitting Material: Acetal Copolymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549685 Mfr #: PI301612S-10PK
Item: Reducing TeeStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Tube Fitting Material: Acetal CopolymerColor: Gray
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterFitting Connection Type: Tube
Tube Size: 1/2" x 1/2" x 3/8"Basic Fitting Material: Plastic
Basic Fitting Shape: TeeSpecific Fitting Shape: Reducing Tee
Max. Pressure: 150 psiCountry of Origin (subject to change): United Kingdom

Description

Reducing Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/2 In. x 1/2 In. x 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews