Adapter, 1/2 In Tube OD, Acetal, Gray, PK10

JOHN GUEST| Zoro #: G1248213| Mfr #: PI251612S-PK10

$29.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1248213 Mfr #: PI251612S-PK10
Basic Fitting Material: PlasticColor: Gray
Tube Fitting Material: Acetal CopolymerStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterStem OD: 1/2"
Item: Tube to Hose AdapterColor: Gray
Fitting Connection Type: Stem x BarbBasic Fitting Shape: Adapter
Specific Fitting Shape: AdapterMax. Pressure: 150 psi
Tube Size: 3/8"Country of Origin (subject to change): United Kingdom

Product Description

Tube to Hose Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Stem x Barb, Tube Size 3/8 In., Stem OD 1/2 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews