PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Adapter, 1/2 In. Tube OD, Acetal, Gray, PK10

JOHN GUEST| Zoro #: G0334765| Mfr #: PI251616S-PK10

$36.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0334765 Mfr #: PI251616S-PK10
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterBasic Fitting Material: Plastic
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTube Fitting Material: Acetal Copolymer
Color: GrayStem OD: 1/2"
Item: Tube to Hose AdapterColor: Gray
Fitting Connection Type: Stem x BarbBasic Fitting Shape: Adapter
Specific Fitting Shape: AdapterMax. Pressure: 150 psi
Tube Size: 1/2"Country of Origin (subject to change): United Kingdom

Product Description

Tube to Hose Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Stem x Barb, Tube Size 1/2 In., Stem OD 1/2 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews