Adapter, 3/8 In Tube OD, Acetal, Gray, PK10

JOHN GUEST| Zoro #: G0627374| Mfr #: PI251208S-PK10

$26.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0627374 Mfr #: PI251208S-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTube Fitting Material: Acetal Copolymer
Basic Fitting Material: PlasticColor: Gray
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterStem OD: 3/8"
Item: Tube to Hose AdapterColor: Gray
Tube Size: 1/4"Fitting Connection Type: Stem x Barb
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Max. Pressure: 150 psiCountry of Origin (subject to change): United Kingdom

Product Description

Tube to Hose Adapter, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Stem x Barb, Tube Size 1/4 In., Stem OD 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews