Adapter, 5/16 In Tube OD, Acetal, Gray, PK10

JOHN GUEST| Zoro #: G2168415| Mfr #: PI251008S-PK10

$23.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2168415 Mfr #: PI251008S-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Item: Tube to Hose AdapterTube Fitting Material: Acetal Copolymer
Fitting Connection Type: Stem x BarbBasic Fitting Material: Plastic
Basic Fitting Shape: AdapterColor: Gray
Specific Fitting Shape: AdapterTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Stem OD: 5/16"Tube Size: 1/4"
Country of Origin (subject to change): United Kingdom

Product Description

&&Pipe Fittings Sizing Guide|http://image.zorotools.com/zoro_tips/pipe_fittings.pdf

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.