1/2" Tube Tube To Hose Stem PK 10

JOHN GUEST| Zoro #: G1302856| Mfr #: PP251616W-PK10

$46.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Tube
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302856 Mfr #: PP251616W-PK10
Color: WhiteFitting Connection Type: Tube
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Tube Fitting Material: PolypropyleneSpecific Fitting Shape: Stem
Stem OD: 1/2"Basic Fitting Shape: Adapter
Item: Tube To Hose StemTemp. Range: 9 Degrees to 150 Degrees F
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageCountry of Origin (subject to change): United Kingdom

Description

Tube To Hose Stem, Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Stem OD 1/2 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews