3/8" Tube Tube To Hose Stem PK 10

JOHN GUEST| Zoro #: G1541382| Mfr #: PP251212W-PK10

$26.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 9 Degrees to 150 Degrees F
Item: Tube To Hose Stem
Specific Fitting Shape: Stem
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541382 Mfr #: PP251212W-PK10
Temp. Range: 9 Degrees to 150 Degrees FItem: Tube To Hose Stem
Specific Fitting Shape: StemFitting Connection Type: Tube
Tube Fitting Material: PolypropyleneBasic Fitting Material: Plastic
Stem OD: 3/8"Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Max. Pressure: 150 psiBasic Fitting Shape: Adapter
Color: WhiteCountry of Origin (subject to change): United Kingdom

Description

Tube To Hose Stem, Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Stem OD 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews