3/8" Tube Tube To Hose Stem PK 10

JOHN GUEST| Zoro #: G1556125| Mfr #: PP251216W-PK10

$37.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 9 Degrees to 150 Degrees F
Tube Size: 1/2"
Item: Tube To Hose Stem
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556125 Mfr #: PP251216W-PK10
Temp. Range: 9 Degrees to 150 Degrees FTube Size: 1/2"
Item: Tube To Hose StemSpecific Fitting Shape: Stem
Fitting Connection Type: TubeTube Fitting Material: Polypropylene
Basic Fitting Material: PlasticStem OD: 3/8"
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Basic Fitting Shape: AdapterColor: WHITE
Country of Origin (subject to change): United Kingdom

Description

Tube To Hose Stem, Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Tube Size 1/2 In., Stem OD 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews